!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPOUND FLUID AND AIR PRESSURE SEN

COMPOUND FLUID AND AIR PRESSURE SEN

AUTONICS

COMPOUND FLUID AND AIR PRESSURE SEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOUND FLUID AND AIR PRESSURE SEN

COMPOUND FLUID AND AIR PRESSURE SEN

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF32W517
  • Mfr. Model # 32W517
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Item Compound Fluid and Air Pressure Sensor
  • Analog Output 4 to 20mA
  • On/Off Setting Programmable
  • Process Connection 1/8" NPT
  • Display 4 Digit LED
  • Housing Material Plastic
  • IP Rating 40
  • Standards CE
  • Range -14.7 psi Vac to 14.5 psi
  • Control Output PNP Open Collector
  • Power Required 12 to 24VDC
  • Electrical Connection Cable Connector With Wire Leads
  • Wetted Materials 316L Stainless Steel
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Max. Pressure 29 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list