COMPOUND ENVIRONMENTAL 1-US GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND ENVIRONMENTAL 1-US GAL.

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL14523
  • Mfr. Model # 14523
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Characteristics Thickener-calcium Complex, Fluid Type-petroleum, Dropping Point-less Than 230 Degrees C,specifc Gravity-1.30,density-1.30,oil Separation Wt.%loss @ 100 Degrees C (212 Degrees F) -greater Than3.0, flash Point-less Than 220 Degrees C, NLGI Grade-1, Penetration @ 25 Degrees C - 300 - 330, copper Strip Corrosion-1A
  • Application High Frictional Properties Ideal for Casing Drilling
  • Item Compound Environmental 1 US Gal
  • Max. Temp. (F) 500 Degrees
  • Size 1 US gal.
  • Type Complex Grease Base
  • Standards ASTM D-217,D-92, D-4048, D-2265
  • Compound Type Eco-Safe Nonmetallic Thread

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list