COMPOUND ENVIROMENTAL 5-US GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND ENVIROMENTAL 5-US GAL.

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL18415
  • Mfr. Model # 18415
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Characteristics Color-Dark Gray to Black, Thickener-complex Thickeners, Fluid Type Synthetic and Vegetable, Dropping Point Less Than 190 Degrees C(374 Degrees F), Specific Gravity, Typical-1.32, density (kg/liter), Typical -1.32, Oil Separation Wt. % Loss @ 100 Degrees C (212 Degrees F) - greater Than-3.0, flash Point Greater Than 232 Degrees C (450 Degrees F),NLGI Grade-1 Penetration @ 25 Degrees C -310 - 340, copper Strip Corrosion-1b Typical, 4-ball-Weld Point, Kgf-800, Typical, Salt Fog Resistance-5% Nacl-Lessthan 2,000 Hours,20% Nacl-Lessthan750 Hours
  • Application Ideal for Use on High-Chrome Connections and for Potable Water Applications
  • Type Unique Base Grease
  • Item Compound Environmental 5 US Gal
  • Size 5 US gal.
  • Max. Temp. (F) 500 Degrees
  • Compound Type Heavy Metal-Based Compounds
  • Standards ASTM D-217,D-92, D-4048, D-2265

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list