Skip Content
COMPOUND COLD GALVANIZING 1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND COLD GALVANIZING 1 QT

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP7007Q
  • Mfr. Model # 7007Q
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Colour Medium gray
  • For Use With Brush, Roller, Spray System
  • Coverage 215 sq. ft.
  • Base Type Solvent
  • Item Galvanize Repair Coating
  • Standards MIL-P-21035B, MIL-P-46105(MR), DOD-P-21035A MIL-P-26915, ASTM B-117, ASTM A 78, SSPC 20
  • Size Quart
  • Exposure Conditions Mild to Severe (Not for Water Immersion)
  • Dry Time 15-20 min (Touch)
  • Net Weight 6.5 lbs.
  • Dry Time Recoat Before 1 hr. or after 48 hr.
  • Dry Time Tack Free 1 hr. (Handle)
  • VOC Content Greater Than 500 g/L
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Resin Type Epoxy Ester
  • Paint and Primer Finish Matte
  • Paint Color Family Grays
  • Paint and Primer Surface Material Metal
  • Paint Primer, Sealers & Rust Reformers Item Galvanizing Compound
  • Paint and Primer Application Method Brush, Roller, Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list