Skip Content
COMPOUND COLD GALV HI-PERF 1GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND COLD GALV HI-PERF 1GA

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM206193
  • Mfr. Model # 206193
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1541
  • Shipping Weight 30.0 lbs

Product Details

Bright and cold galvanizing compound is a dry film containing up to 93% pure zinc with aluminum. Provides maximum corrosion resistant without top-coating. Ideal for touch-ups. One-gallon.

Technical Specs

  • Colour Gray
  • Item Cold Galvanizing Compound
  • Base Type Solvent
  • Dry Time 1 - 2 hr.
  • Coverage 310 - 440 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Net Weight 1 gal.
  • Dry Time Tack Free 30 min. - 1 hr.
  • Dry Time Recoat 12 hr.
  • Resin Type Alkyd Enamel
  • Paint and Primer Surface Material Metal
  • Paint Color Family Grays
  • Paint and Primer Sub Category Rust Converters

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list