COMPOSTABLE CAN LINER,30 GAL,PK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOSTABLE CAN LINER,30 GAL,PK 48

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KPZ4
  • Mfr. Model # 5KPZ4
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Capacity 30 gal.
  • Item Compostable Can Liner
  • Width 30"
  • Thickness 1.10 mil
  • Bags per Roll/Pack 48
  • Trash Bag Color Family Green
  • Trash Bag Material Plastic
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list