COMPOSITE LANDSCAPE SPIKE,8 IN.,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOSITE LANDSCAPE SPIKE,8 IN.,PK

BARRIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZFY7
  • Mfr. Model # 6ZFY7
  • UNSPSC # 41114205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Gray
  • For Use With BAR67 or BAR6732 Surebond Landscape Edging
  • Item Composite Landscape Spike
  • Material Polypropylene
  • Size 8" L x 3/8" Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list