COMPOSITE DOUBLE BRAID 3/4INX600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOSITE DOUBLE BRAID 3/4INX600FT

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAGDBC34600
  • Mfr. Model # AGDBC34600
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 1914
  • Shipping Weight 106.0 lbs

Product Details

High force pulling line with 6 in. soft eyes stitched and whipped with braided twine on each end. Polyester outer jacket and nylon inner core exceeds the break strength of double braid polyester or double braid nylon. Excellent resistance to chemicals, su

Technical Specs

  • Colour White with Green Tracer
  • Item Pulling Rope
  • Length 600 ft.
  • Tensile Strength 23,000 lbs.
  • Package Type Reel
  • Rope Dia. 3/4"
  • Min. Breaking Strength (MBS) 23,000 lbs.
  • Rope Construction Double Braid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list