COMPOSITE BDY UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOSITE BDY UNION

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31061012
  • Mfr. Model # 31061012
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Material of Construction Nylon Body
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Item Unequal Union
  • Connection Tube
  • Type Unequal Union
  • Tube Size 10mm
  • Max. Pressure (PSI) 290
  • Pipe Size 12mm
  • Sub-Category Unions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list