Skip Content
COMPOSITE BDY UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOSITE BDY UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE32PTC6
  • Mfr. Model # 32PTC6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 0.5 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Item Straight Union
  • Length 1.61"
  • Pressure (PSI) 250
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Dot Fitting
  • Tube Size 3/8"
  • Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Includes N/A
  • Material Nylon 12 Body
  • Outside Dia. 0.73"
  • Connection PTC Composite
  • Thread Size N/A
  • Gasket Material Buna N O Ring
  • Hex Size N/A
  • Pipe Size 3/8" Tube Size
  • Sub-Category Straight Size, Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list