Skip Content
COMPOSITE BDY TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOSITE BDY TEE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE371PTC6-4
  • Mfr. Model # 371PTC6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 1.0 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Type Male Run Tee
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Includes N/A
  • Length 2.27"
  • Item Composite Body Tee
  • Outside Dia. N/A
  • Material Composite Body
  • Pressure (PSI) 250
  • Thread Size 1/4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection PTC Composite
  • Gasket Material Buna N O Ring
  • Hex Size 3/4"
  • Tube Size 3/8"
  • Pipe Size 3/8" Tube Size
  • Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list