Skip Content
COMPOSITE BDY ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOSITE BDY ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE365PTC4
  • Mfr. Model # 365PTC4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 1.0 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Length 0.99"
  • Item Union Elbow
  • Pressure (PSI) 250
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Dot Fitting
  • Tube Size 1/4"
  • Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Includes N/A
  • Material Nylon 12 Body
  • Outside Dia. 1/4"
  • Thread Size N/A
  • Connection PTC Composite
  • Gasket Material Buna N O Ring
  • Hex Size N/A
  • Pipe Size 1/4" Tube Size
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list