COMPLIANCE CENTER WO  BRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPLIANCE CENTER WO BRACK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS316
  • Mfr. Model # S316
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Depth 1-1/2"
  • Height 12-1/2"
  • Includes MSDS, Lockout Procedures, Right to Know Insert Pages In English, Spanish or English, French or English
  • Material Polyethylene
  • Item Binder
  • Width 13-1/2"
  • Legend/Background Color Black/Yellow
  • Legend Compliance Center
  • Language English
  • Ring Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list