COMPLETE FUEL SYSTEM CLN G2P 355ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPLETE FUEL SYSTEM CLN G2P 355ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75076
  • Mfr. Model # 75076
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Complete fuel system cleaner with G2P(R) provides complete cleaning of fuel system components to restore power, performance and MPG. Innovative G2P(R) technology lowers exhaust emissions and cleans up emission control components. Size 355 mL.

Technical Specs

  • Item 355mL Complete Fuel System Cleaner with G2P(R)
  • Size 355mL
  • Freezing Point (F) ND
  • Colour Light Amber
  • Application Automotive Fuel System for Gasoline Only
  • Flash Point (F) 186 Degrees F
  • Container Type Bottle
  • Package Quantity 12
  • Size/Net Weight 355mL
  • Appearance Amber Liquid
  • VOC Content 47% Not Regulated
  • Specific Gravity 0.87
  • Boiling Point (F) 160?

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list