Skip Content
COMPETITOR SRS LGHT 3FTX5FT STNDRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPETITOR SRS LGHT 3FTX5FT STNDRD

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCSL220305
  • Mfr. Model # CSL220305
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2666
  • Shipping Weight 23.94 lbs

Product Details

Competitor Series Light. Nitrile, and recycled rubber construction. Open face design. Comes with beveled edge. Medium-duty. Individual mat, black. Size: 3 feet x 5 feet, 1/2 inch thickness.

Technical Specs

  • Thickness 1/2"
  • Item Individual Mat, Black
  • Width 3 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List