Skip Content
COMPARTMENT THREE BTWN WALL 108IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT THREE BTWN WALL 108IN

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDBW33660WGR
  • Mfr. Model # BW33660WGR
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Product Details

108 in. three between wall compartment. Colour: Warm Gray.

Technical Specs

  • Item Three Between-Wall Compartments
  • Colour Warm Gray - Powder Coated
  • Type Between-Wall Compartments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list