Skip Content
COMPARTMENT STACHEL,6 FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT STACHEL,6 FIXED

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C447
  • Mfr. Model # 30C447
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Translucent
  • Item Compartment Box
  • Number of Compartments 6
  • Material Translucent Polypropylene
  • Number of Removable Dividers 0
  • Includes (2) Positive Locking Latches, Recessed Handle, and 6 Fixed Compartments
  • Latch Type Mechanical
  • Outside Width 15"
  • Outside Height 3-1/2"
  • Compartment Width 13-1/8"
  • Outside Length 14"
  • Compartment Height 3"
  • Compartment Length 13-1/8"
  • Latch Color Black
  • ESD Conductive No
  • Removable Dividers No
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list