COMPARTMENT SATCHEL-DIVIDED TOP/OPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPARTMENT SATCHEL-DIVIDED TOP/OPE

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C453
  • Mfr. Model # 30C453
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Translucent
  • Material Translucent Polypropylene
  • Item Compartment Box
  • Number of Removable Dividers 15
  • Number of Compartments 18
  • Includes (2) Positive Locking Latches, Recessed Handle, 54 Removable Dividers, (2) Side Compartment Boxes, Divided Lid Storage, and Large Open Interior Base.
  • Latch Type Mechanical
  • Outside Width 17-1/4"
  • Outside Height 5"
  • Compartment Width 15-1/2"
  • Outside Length 16-3/4"
  • Compartment Height 4-3/4"
  • Latch Color Black
  • Compartment Length 13-1/4"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list