Skip Content
COMPARTMENT SATCHEL,8 FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT SATCHEL,8 FIXED

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C450
  • Mfr. Model # 30C450
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Translucent
  • Item Compartment Box
  • Number of Compartments 8
  • Material Translucent Polypropylene
  • Number of Removable Dividers 20
  • Includes (2) Positive Locking Latches and 20 Removable Tarnish Inhibitor Dividers
  • Latch Type Mechanical
  • Outside Width 15"
  • Outside Height 2"
  • Compartment Width 13-1/8"
  • Compartment Height 1-3/4"
  • Outside Length 14"
  • Compartment Length 13-1/8"
  • Latch Color Black
  • Removable Dividers No
  • Compartment Box Item Compartment Box
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list