Skip Content
COMPARTMENT FOUR IN CORNER 144IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT FOUR IN CORNER 144IN

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDIC43660WGR
  • Mfr. Model # IC43660WGR
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 568.0 lbs

Product Details

144 in. four in-corner compartments. Colour: Warm Gray.

Technical Specs

  • Item Four In-Corner Compartments
  • Colour Warm Gray - Powder Coated
  • Type In-Corner Compartments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list