Skip Content
COMPARTMENT BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT BOX

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM227-95
  • Mfr. Model # 227-95
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Grey
  • Finish Powder Coated
  • Item Small 17 Compartment Box
  • Material Steel
  • Compartments per Drawer 17
  • Drawer Depth 9-1/4"
  • Drawer Width 13-3/8"
  • Drawer Height 2"
  • Dividers per Drawer 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list