Skip Content
COMPARTMENT BOX,ADJ,4-48,TARNISH IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARTMENT BOX,ADJ,4-48,TARNISH IN

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C440
  • Mfr. Model # 30C440
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Translucent
  • Item Compartment Box
  • Material Translucent Polypropylene
  • Number of Compartments 4
  • Number of Removable Dividers 20
  • Includes (2) Positive Locking Latches, Detachable Lid, 20 Removable Dividers, and Eco-Friendly Additive
  • Outside Width 14-1/4"
  • Latch Type Double
  • Outside Height 1-15/16"
  • Outside Length 9-1/8"
  • Compartment Height 1-3/4"
  • Compartment Width 2"
  • Compartment Length 13-11/16"
  • Latch Color Clear
  • Compartment Box Item Compartment Box
  • ESD Conductive No
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list