COMPARTMENT BOX,6 FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPARTMENT BOX,6 FIXED

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C415
  • Mfr. Model # 30C415
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Translucent Polypropylene
  • Number of Compartments 6
  • Colour Translucent
  • Item Compartment Box
  • Number of Removable Dividers 0
  • Includes Translucent Lid and Base
  • Outside Height 1-3/4"
  • Outside Width 10-3/4"
  • Outside Length 6-7/16"
  • Compartment Width 1-11/16"
  • Compartment Length 6-1/4"
  • Compartment Height 1-9/16"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list