COMPARTMENT BOX,13 FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPARTMENT BOX,13 FIXED

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C420
  • Mfr. Model # 30C420
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Number of Removable Dividers 0
  • Colour Translucent
  • Material Translucent Polypropylene
  • Item Compartment Box
  • Number of Compartments 13
  • Includes Translucent Lid and Base
  • Outside Width 10-3/4"
  • Outside Length 6-7/16"
  • Outside Height 1-3/4"
  • Compartment Width 10-3/8"
  • Compartment Height 1-9/16"
  • ESD Conductive No
  • Compartment Length 2-3/4"
  • Compartment Box Item Compartment Box
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list