Skip Content
COMPARATEUR A CADRAN 0-1 GRAD.001 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPARATEUR A CADRAN 0-1 GRAD.001 L

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2904S
  • Mfr. Model # 2904S
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Graduations 0.001"
  • Features Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
  • Includes Lug Back
  • Item Dial Indicator
  • Range 0 - 1"
  • Dial Reading 100-0
  • Standards AGD
  • Reading Continuous
  • Range per Revolution 0.100"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List