Skip Content
COMPANIONFLANGE, 33-3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPANIONFLANGE, 33-3/4 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCN4
  • Mfr. Model # 5TCN4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Dimension B 30-3/4"
  • Inside Dia. 30-3/4"
  • Material Steel
  • Item Companion Flange
  • For Use with Fans 5TCL9
  • Mounting Hole 7/16"
  • Dimension A 33-3/4"
  • For Tubeaxial Fan Dia. 30"
  • Overall Dia. 33-3/4"
  • Flange Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list