Skip Content
COMPANIONFLANGE, 27-9/16IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPANIONFLANGE, 27-9/16IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCN3
  • Mfr. Model # 5TCN3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Inside Dia. 24-9/16"
  • Item Companion Flange
  • Material Steel
  • For Use with Fans 5TCL8
  • Dimension B 24-9/16"
  • Dimension A 27-9/16"
  • Mounting Hole 7/16"
  • Flange Width 1-1/4"
  • Overall Dia. 27-9/16"
  • For Tubeaxial Fan Dia. 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list