COMPANIONFLANGE, 23-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPANIONFLANGE, 23-1/8 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCN2
  • Mfr. Model # 5TCN2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.48 lbs

Technical Specs

  • Dimension B 20-5/8"
  • Item Companion Flange
  • Material Steel
  • Inside Dia. 20-5/8"
  • Mounting Hole 7/16"
  • For Use with Fans 5TCL7
  • Dimension A 23-1/8"
  • Flange Width 1-1/4"
  • Overall Dia. 23-1/8"
  • For Tubeaxial Fan Dia. 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list