COMPANION FLANGE,SET OF 2,34IN,FOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPANION FLANGE,SET OF 2,34IN,FOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C441
  • Mfr. Model # 3C441
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Includes Predrilled Mounting Holes
  • Item Tubeaxial Companion Flange
  • Inside Dia. 34-1/2"
  • Dimension B 34-1/2"
  • For Use with Fans 3C413
  • Mounting Hole 7/16"
  • Material 14 ga. Steel
  • Dimension A 36-1/4"
  • Flange Width 1-1/2"
  • Overall Dia. 36-1/4"
  • For Tubeaxial Fan Dia. 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list