COMPANION FLANGE,SET OF 2,21IN,FOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPANION FLANGE,SET OF 2,21IN,FOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LWN9
  • Mfr. Model # 1LWN9
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Item Tubeaxial Companion Flange
  • Includes Predrilled Mounting Holes to Match Tubeaxial Fans Specified
  • Inside Dia. 21-1/4"
  • Material 14 ga. Steel
  • Dimension B 21-1/4"
  • Mounting Hole 5/16"
  • Flange Width 1-1/2"
  • Dimension A 23-7/8"
  • For Use with Fans 4TM84
  • For Tubeaxial Fan Dia. 21"
  • Overall Dia. 23-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list