Skip Content
COMPANION FLANGE,21-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPANION FLANGE,21-1/8 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCN1
  • Mfr. Model # 5TCN1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.44 lbs

Technical Specs

  • Item Companion Flange
  • Inside Dia. 18-5/8"
  • Material Steel
  • Dimension B 18-5/8"
  • For Use with Fans 5TCL6
  • Mounting Hole 7/16"
  • Flange Width 1-1/4"
  • Dimension A 21-1/8"
  • Overall Dia. 21-1/8"
  • For Tubeaxial Fan Dia. 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list