COMPACTOR TRASH MANUAL 55 GAL DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACTOR TRASH MANUAL 55 GAL DRUM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMTC55
  • Mfr. Model # MTC55
  • UNSPSC # 22101511
  • CATALOGUE PAGE # 1962
  • Shipping Weight 249.0 lbs

Product Details

Easy to use manual trash compactor is designed for compacting the contents of drums. Manual ratcheting mechanism. Mechanism is used to retract compacting plate. Compacting plate direction is adjusted with selector levers. Ratchet lever is secured in the UP position with locking pin. Includes two (2) wheels for tilt-and-roll portability of unit when empty. Drum not included.

Technical Specs

  • Overall Depth 24-1/4"
  • Item Manual Trash Compactor
  • Capacity 7,000 lbs.
  • Finish Powder Coated
  • Construction Steel
  • Overall Height 85-9/16"
  • Overall Width 32-1/16"
  • Door Size 25-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list