Skip Content
COMPACTOR TRASH MANUAL 30 GAL DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACTOR TRASH MANUAL 30 GAL DRUM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMTC30
  • Mfr. Model # MTC30
  • UNSPSC # 22101511
  • CATALOGUE PAGE # 1962
  • Shipping Weight 202.0 lbs

Product Details

Easy to use manual trash compactor is designed for compacting the contents of drums. Manual ratcheting mechanism. Mechanism is used to retract compacting plate. Compacting plate direction is adjusted with selector levers. Ratchet lever is secured in the UP position with locking pin.

Technical Specs

  • Item Manual Trash Compactor
  • Finish Powder Coated
  • Capacity 7,000 lbs.
  • Overall Depth 24-1/4"
  • Overall Height 85-9/16"
  • Construction Steel
  • Overall Width 32-1/16"
  • Door Size 25-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list