Skip Content
COMPACT T HANDLE, LOCKING, BLACK, T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPACT T HANDLE, LOCKING, BLACK, T

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRE6
  • Mfr. Model # 4RRE6
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes M4 Mounting Screw and Lockwasher (1), Cam Set Screw (1), Cam (1)
  • Item Cam Latch
  • Grip 1/4 to 2
  • Panel Through Hole/Screw Size 7/32
  • Catch/Latch Material Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Depth 2"
  • Catch/Latch Height 1/2"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Catch/Latch Type Cam
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Panel Opening Width 7/8"
  • Hole Prep Center Lines 1-1/2"
  • Panel Opening Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list