Skip Content
COMPACT STORAGE REEL,HAND CRANK,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT STORAGE REEL,HAND CRANK,NO

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K517
  • Mfr. Model # 11K517
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Item Compact Storage Reel
  • Overall Depth 12"
  • Number of Outlets 0
  • Overall Height 13-1/8"
  • Cord Included No
  • Overall Width 20-1/4"
  • Holds 150 ft. of 8/3, 225 ft. of 10/3
  • Reel Color Blue
  • Indoor / Outdoor Indoor
  • Cord Colour Black
  • Reel Material Steel
  • Enclosed Reel No
  • Cord Ending None
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Cord Ending NEMA Configuration No Configuration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list