Skip Content
COMPACT STORAGE REEL,HAND CRANK,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT STORAGE REEL,HAND CRANK,NO

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K516
  • Mfr. Model # 11K516
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Item Compact Storage Reel
  • Number of Outlets 0
  • Overall Depth 12"
  • Cord Included No
  • Reel Material Steel
  • Holds 80 ft. of 8/3, 135 ft. of 10/3, 300 ft. of 12/3
  • Overall Height 13-1/8"
  • Overall Width 15-3/4"
  • Cord Colour Black
  • Reel Color Blue
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Cord Ending None
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list