Skip Content
COMPACT STORAGE REEL,HAND CRANK,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPACT STORAGE REEL,HAND CRANK,NO

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K515
  • Mfr. Model # 11K515
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • Item Hand Wind Cord Reel
  • Number of Outlets 0
  • Overall Depth 12"
  • Cord Included No
  • Overall Height 13-1/8"
  • Overall Width 12-1/2"
  • Cord Colour Black
  • Holds 40 ft. of 8/3, 75 ft. 10/3, 150 ft. of 12/3, 300 ft. of 16/3
  • Indoor / Outdoor Indoor
  • Reel Material Steel
  • Reel Color Blue
  • Cord Ending None
  • Enclosed Reel No
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list