Skip Content
COMPACT SPIRAL HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT SPIRAL HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC32BX
  • Mfr. Model # 787TC32BX
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Dash Size 32
  • Hose Inside Dia. (In.) 2
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 2-21/32
  • Min. Bend Radius (In.) 12-1/2
  • Operating Pressure (PSI) 5000
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Reinforcement Steel Wire
  • Cover Material Rubber
  • Standards ISO 18752
  • Tube Material Rubber
  • Safety Factor 4:1
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list