Skip Content
COMPACT SPIRAL HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT SPIRAL HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC12BX
  • Mfr. Model # 787TC12BX
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.45 lbs

Technical Specs

  • Hose Inside Dia. (In.) 3/4
  • Dash Size 12
  • Min. Bend Radius (In.) 4-3/4
  • Hose Length (Ft.) 50
  • Operating Pressure (PSI) 5000
  • Hose Outside Dia. (In.) 1-3/32
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Reinforcement Steel Wire
  • Cover Material Rubber
  • Tube Material Rubber
  • Safety Factor 4:1
  • Standards ISO 18752
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list