COMPACT SAFETY ALUMINUM PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT SAFETY ALUMINUM PADLOCK

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS72/30BRZKA
  • Mfr. Model # 72/30BRZKA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Standards OSHA
  • Shackle Material Aluminum
  • Shackle Dia. 3/16"
  • Shackle Height 1-1/16"
  • Shackle Width 1-3/16"
  • Includes Two Keys
  • Key Type Alike
  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Body Width 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list