COMPACT SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGP005K
  • Mfr. Model # P005K
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Colour Black
  • Finish Gloss
  • Item Safe
  • Includes Steel Teathering Cable
  • Lock Style Key
  • Holds Cell Phones, Wallets, iPods, GPS Units
  • Capacity 0.05 cu. ft.
  • Material Steel
  • Number of Drawers 0
  • Number of Shelves 0
  • Inside Width 5-1/3"
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Net Weight 2 lb.
  • Inside Height 2-3/8"
  • Outside Width 6"
  • Outside Height 2-1/2"
  • Outside Depth 8"
  • Inside Depth 6-5/8"
  • Safe Sub-Category Compact and Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list