Skip Content
COMPACT RECIPRO SAW/DETAIL SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPACT RECIPRO SAW/DETAIL SAW

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJR1000FTK
  • Mfr. Model # JR1000FTK
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 430
  • Shipping Weight 8.8 lbs

Product Details

Compact body design perfect for overhead applications. Accepts all tang shank blades. Tool-less blade change. LED job light. Adjustable shoe. Easy to operate and comfortable paddle switch. Variable speed control dial.

Technical Specs

  • Includes Contractor Bag
  • Features Compact Design Ideal For Use In Restricted Spaces, Variable Speed Dial, Tool-Less Blade Changes
  • Adjustable Shoe Yes
  • Strokes per Minute 0 to 4,800
  • Item Reciprocating Saw
  • Tool Weight 3.3 lbs.
  • Cord Length 8 ft.
  • Keyless Blade Clamp Yes
  • Voltage 120 VAC
  • Standards Ul Listed, CSA Certified
  • Amps 3.3
  • Blade Stroke 9/16"
  • Tool Length 13-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list