Skip Content
COMPACT MAGNETIC DRILL,600LBS,13A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT MAGNETIC DRILL,600LBS,13A

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4272-21
  • Mfr. Model # 4272-21
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 416
  • Shipping Weight 46.1 lbs

Technical Specs

  • Includes 1" Retractable Pilot Pin, 3/4" Weldon to 1/2" Chuck Adaptor, Carrying Case, Chuck Key, Lubrication Spray Bottle, Safety Strap
  • Item Compact Magnetic Drill
  • No Load RPM 475/730
  • Overall Height 12-1/4"
  • Tool Weight 30 lbs.
  • Amps 13
  • Tool Length 11-1/2"
  • Chuck Size 3/4"
  • Drill Point Pressure 600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list