Skip Content
COMPACT LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPACT LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9007MS03S0100
  • Mfr. Model # 9007MS03S0100
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Movement Horizontal
  • Operating Force 80 oz.
  • Standards UL # E42259 CCN NKCR - CSA # LR25490 Class 3211-03 - CE Marked
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13: IP67
  • Item Miniature Limit Switch
  • Body Material Zinc
  • Series 9007MS
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Roller Material Steel
  • IP Rating 67
  • Wiring Entry Potted Cable
  • Roller Width 0.13"
  • Roller Dia. 0.50"
  • Travel 0.19"
  • Electrical Connection 3 ft. Cable, 4 Wire
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Actuator Length - Limit Switch 0.88"
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.62"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 5 A @ 28 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list