Skip Content
COMPACT LIMIT SWITCH,TOP ACTUATOR,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT LIMIT SWITCH,TOP ACTUATOR,S

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T962
  • Mfr. Model # 12T962
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Compact Limit Switch
  • Movement Omnidirectional
  • NEMA Rating 1,12,13
  • Operating Force 2N(7.2 oz.)
  • Series Dayton
  • Operating Temp. Range -14 Degrees to 158 Degrees F
  • Standards UL, CSA, CE
  • IP Rating 65
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Wobble Stick, Coil Spring
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 2.41"
  • Body Width - Limit Switch 1.12"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Depth - Limit Switch 1.01"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 300 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list