Skip Content
COMPACT LIMIT SWITCH,SIDE ACTUATOR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT LIMIT SWITCH,SIDE ACTUATOR,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T961
  • Mfr. Model # 12T961
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Compact Limit Switch
  • Movement Vertical
  • NEMA Rating 1,12,13
  • Operating Force 25.5 in.-oz.
  • Series Dayton
  • Operating Temp. Range -14 Degrees to 158 Degrees F
  • Standards UL, CSA, CE
  • IP Rating 65
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Basic Actuator Style - Limit Switch Rotary
  • Body Height - Limit Switch 2.41"
  • Contact Form- Switches SPDT
  • Boot Sealed Actuator - Limit Switch No
  • Body Width - Limit Switch 1.12"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Depth - Limit Switch 1.01"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 300 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list