COMPACT LIMIT SWITCH,SIDE ACTUATOR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT LIMIT SWITCH,SIDE ACTUATOR,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T960
  • Mfr. Model # 12T960
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Compact Limit Switch
  • Movement Vertical
  • Operating Force 25.5 in.-oz.
  • NEMA Rating 1,12,13
  • Series Dayton
  • Operating Temp. Range -14 Degrees to 158 Degrees F
  • Electrical Connection Screw Terminals
  • IP Rating 65
  • Standards UL, CSA, CE
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Adjustable Rod
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 2.41"
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 1.12"
  • Body Depth - Limit Switch 1.01"
  • Limit Switch Style General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 10 A @ 300 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list