Skip Content
COMPACT IMPACT WRENCH KIT,3.3 LBS.,18 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT IMPACT WRENCH KIT,3.3 LBS.,18 V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2754-22
  • Mfr. Model # 2754-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Includes (2) Batteries, Multi-Voltage Charger, Belt Clip, Carrying Case
  • Item Compact Impact Wrench Kit
  • Max. Torque 210 ft.-lbs.
  • Battery Included (2) MTL48-11-1850
  • Battery Pack Replacement MTL48-11-1850
  • Drive Size 3/8" Square
  • Tool Weight 3.3 lbs.
  • Voltage 18.0
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Tool Length 5-15/16"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Handle Type T
  • Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list