COMPACT IMPACT WRENCH ,2.5 LBS.,18 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT IMPACT WRENCH ,2.5 LBS.,18 V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2755B20
  • Mfr. Model # 2755B-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.06 lbs

Technical Specs

  • Item Compact Impact Wrench
  • Max. Torque 220 ft.-lbs.
  • Battery Included No
  • Battery Pack Replacement MTL48-11-1850
  • Drive Size 1/2"
  • Tool Weight 2.5 lbs.
  • Voltage 18.0
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Tool Length 6"
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list