COMPACT IMPACT DRIVER M18 W/2 BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT IMPACT DRIVER M18 W/2 BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2657-22CT
  • Mfr. Model # 2657-22CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 8.76 lbs

Product Details

Battery Included, Voltage 18.0, Drive Size 1/4 In. Hex Quick Connect, No Load RPM 0 - 2,750, Blows per Minute 0 - 3,450, Max. Torque 1,500 in-lbs, Handle Type T-Handle, Soft Grip, Battery Included (2) MTL48-11-1828, Battery Pack Replacement 48-11-1815 or 48-11-1828, Battery Type Lithium-ion, Battery Capacity 1.5 Ah, Tool Length 5-1/2 In., Tool Weight 3.0 lbs., Includes Tool, (2) M18 REDLITHIUM Compact Batteries, Belt Clip, Multi-Voltage Charger, Carrying Case

Technical Specs

  • Handle Type T-Handle, Soft Grip
  • Includes Tool, (2) M18 Redlithium Compact Batteries, Belt Clip, Multi Voltage Charger, Carrying Case
  • Max. Torque 1500 in-lbs.
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • Battery Included (2) MTL48 11 1828
  • Item Premium Impact Driver Kit
  • Drive Size 1/4" Hex
  • Tool Weight 3.0 lbs.
  • Voltage 18
  • Tool Length 5-1/2"
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features 4 Pole Frameless Motor: Features a Robust Design for Longer Life, More Power and More Runtime Than Any Brushed Competitor, Designed Impact Mechanism: Delivers Maximum Power and Application Speed for Greater Efficiency on the Job, Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, proprietary 2 Mode Drive Control(TM): Two Speed / Torque Modes Allow Class leading Control for Greater Application Versatility,1/4" Hex Quick Connect Chuck, Battery Technology: Superior Pack Construction, Electronics, and Performance Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery on the Market.
  • Clutch Style Impact
  • Drive Configuration Hex
  • Corded/Cordless Cordless
  • Brushless Motor No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list